Push Button, Illuminated, Extended Red Head, 1NO/NC, 120V Lamp

Item #: 601989

Cat #: CR104PBL11R3L2

UPC: 783166583876

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Red, Extended Head, with Guard, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, Red, Extended Head, with Guard, 120 Volt LED Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166583876, CR104PBL11R3L2

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Illuminated, Extended Head , Pushbutton
Color: Red
Size: 30 mm
Volts AC: 120
Amps: 10
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton