Selector Switch, 3 Position, Wing Lever, Maintained, 2NO/NC

Item #: 601995

Cat #: CR104PSM34B92

UPC: 783166288078

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Wing Lever, Maintained, 2 Normally Open, 2 Normally Closed Contacts, Cam Code 4

Overview

Selector Switch, 3 Position, Wing Lever, Maintained, 2 Normally Open, 2 Normally Closed Contacts, Cam Code 4
Also known as: 783166288078, CR104PSM34B92

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Wing Lever, 3 Position, Selector Switch
Amps: 10
Family / Style: CR104
Type: Wing Lever, 3 Position, Selector Switch
Size: 30 mm
Volts AC: 600