Selector Switch, 2 Position, Wing Lever, Spring Right, 1NO/NC

Item #: 602002

Cat #: CR104PSM63A91

UPC: 783166288214

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Wing Lever, Momentary to Right, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 3

Overview

Selector Switch, 2 Position, Wing Lever, Momentary to Right, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 3
Also known as: 783166288214, CR104PSM63A91

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: 2 Position, Wing Lever, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: 2 Position, Wing Lever, Selector Switch