12 Volt Remote Head

Item #: 602061

Cat #: 12X9WHU

UPC: 662401645039

to view pricing and more.
Documents & Guides
12 Volt Remote Head, 9W Incandescent Lamp, White

Overview

12 Volt Remote Head, 9W Incandescent Lamp, White
Also known as: 662401645039, 12X9WHU

Specifications

Color: White
Volts DC: 12
Wattage: 9
Light Technology: Incandescent
Color: White
Wattage: 9
Volts DC: 12
Light Technology: Incandescent