
to view pricing and more.
Documents & Guides
S Hook. Size: 1-1/2" Length, 0.177" Diameter, 11/32" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30810.*
Overview
S Hook. Size: 1-1/2" Length, 0.177" Diameter, 11/32" Opening. Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 30810.*
S Hooks are manufacured from low carbon steel and feature blunt ends that are easily looped into rope or chain. Their unique ''S'' shape help distribute weight evenly on both ends when hanging rope, chain, or fixtures.
Also known as: 781002308102, S2
Specifications
| Length: | 1 1/2 in |
| Material: | Steel |
| Length: | 1 1/2 in |
| Material: | Steel |