This product may not be available in all locations.
5
more

Disconnect Switch, 60A, 600VAC, 3P, Non-Fusible, NEMA 4X
Item #: 602159
Cat #: THN3362SS316
UPC: 783164382365
to view pricing and more.
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 4X, 316 Stainless Steel, Heavy Duty
Also known as: 783164382365, THN3362SS316
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 4X |
| Poles: | 3 |
| Material: | Stainless Steel |
| Amps: | 60 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X |