AUS AB-121248SW 12X12X48 N1 SCR CVR

Item #: 602178

Cat #: AB-121248SW

UPC: 707353018248

to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-121248SW 12X12X48 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-121248SW 12X12X48 N1 SCR CVR GALV WIREWAY
Also known as: 707353018248, AB-121248SW

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 48 in
Width: 12 in
Material: Steel
Color: Plain