Slotted Duct, Halogen Free,37mm x 50mm x

Item #: 602283

Cat #: NNC37X50LG2

UPC: 074983985326

to view pricing and more.
Panduct® type NNC halogen-free metric wiring duct, 37mm W x 50mm H x 2M length, halogen-free, light gray.

Overview

Panduct® type NNC halogen-free metric wiring duct, 37mm W x 50mm H x 2M length, halogen-free, light gray.

Panduct® type NNC halogen-free metric wiring duct, 37mm W x 50mm H x 2M length, halogen-free, light gray.

Also known as: 074983985326, NNC37X50LG2

Specifications

Color: Light Gray
Length: 2 m
Width: 37 mm
Height: 50 mm
Material: Halogen-Free Polyphenylene Oxide
Color: Light Gray
Width: 37 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Height: 50 mm