Tilted L-Bracket, Front Foot, Aluminum, 5", Mill Finish

Item #: 602298

Cat #: FF5-DPAC20

UPC:

to view pricing and more.
Documents & Guides
Tilted L-Bracket, Front Foot, Aluminum, 5 inch, Mill Finish

Overview

Tilted L-Bracket, Front Foot, Aluminum, 5 inch, Mill Finish
Also known as: FF5-DPAC20

Specifications

Length: 5 in
Material: Aluminum
Finish: Mill
Length: 5 in
Finish: Mill
Material: Aluminum