Halogen-Free Slotted Wiring Duct, .97" W x 1.88" H x 2m L, Light Gray

Item #: 602309

Cat #: NNC25X50LG2

UPC: 074983985302

Sign In or Register to view pricing and more.
Halogen-Free Wiring Duct, .97" W x 1.88" H x 10' L, Light Gray

Overview

Halogen-Free Wiring Duct, .97" W x 1.88" H x 10' L, Light Gray
Also known as: 074983985302, NNC25X50LG2

Specifications

Length: 2 m
Height: 50 mm
Color: Gray
Width: 25 mm
Length: 2 m
Color: Gray
Height: 50 mm
Width: 25 mm