Nickel Anti-seize Lubricant

Item #: 602323

Cat #: SL35911

UPC: 072213359114

to view pricing and more.
Documents & Guides
Nickel Anti-seize Lubricant. Includes: (1) 8oz Bottle.

Overview

Nickel Anti-seize Lubricant. Includes: (1) 8oz Bottle.

Sta-Lube Nickel Anti-Seize is a nickel based formula that is free of copper, lead, sulfides and chlorides. This premium quality lubricant has excellent high temperature and chemical resistance. Conductive.

Also known as: 072213359114, SL35911

Specifications

Size: 8 oz
Standards: California Proposition 65
Size: 8 oz
Standards: California Proposition 65