Relay, Ice Cube, 11 Blade, 2PDT, 25A, 120VAC Coil, 240VAC Rated

Item #: 602331

Cat #: CR420HPA033J

UPC: 783166597668

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, 2-Pole Double Throw, 25 Amp, 120 Volt AC Coil, 240 Volt AC Rated

Overview

Relay, Ice Cube, 11 Blade, 2-Pole Double Throw, 25 Amp, 120 Volt AC Coil, 240 Volt AC Rated
Also known as: 783166597668, CR420HPA033J

Specifications

Volts AC Control: 120
Poles: 2
Mounting: DIN Rail
Type: Relay, Ice Cube
Amps: 25
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Mounting: DIN Rail
Amps: 25
Base: 11-Blade
Poles: 2
Type: Relay, Ice Cube
Volts AC: 240