Drive, Variable Frequency, 32A, 480VAC, 3PH, 11kW, Fan & Pump

Item #: 602371

Cat #: 6KFP43015X9XXXA1

UPC: 783175608669

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 24 Amp, 480 Volt AC, 3-Phase, 11 kW, 15 Horse Power, Fan & Pump

Overview

Drive, Variable Frequency, 24 Amp, 480 Volt AC, 3-Phase, 11 kW, 15 Horse Power, Fan & Pump
Also known as: 783175608669, 6KFP43015X9XXXA1

Specifications

Amps: 32
Volts AC: 480
Horsepower: 15
Wattage: 11 kW
Type: Drive
Family / Style: AF 600
Amps: 32
Horsepower: 15
Type: Drive
Volts AC: 480
Wattage: 11 kW
Family / Style: AF 600