Braced Single Bracket, 30" Length, Steel With Hot Dipped Galavanized Finish

Item #: 602374

Cat #: B494-30HDG

UPC: 781011577292

Sign In or Register to view pricing and more.
Documents & Guides
Braced Single Bracket, 30 Inch Length, Steel With Hot Dipped Galavanized Finish, For Use With B42 Channel

Overview

Braced Single Bracket, 30 Inch Length, Steel With Hot Dipped Galavanized Finish, For Use With B42 Channel

B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel

Also known as: 781011577292, B494-30HDG

Specifications

Length: 30 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 30 in
Finish: Hot Dipped Galvanized
Material: Steel