This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: White
Overview
Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: White
Also known as: 75942-15
Specifications
Type: | 2-Light, Ceiling Fixture |
Base: | Medium Screw (E26) |
Diameter: | 13 in |
Color: | White |
Wattage: | 60 |
Type: | 2-Light, Ceiling Fixture |
Diameter: | 13 in |
Wattage: | 60 |
Base: | Medium Screw (E26) |
Color: | White |
Customer Reviews
No reviews for this product
(0)