This product has been discontinued.

Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA Burden
Item #: 602403
Cat #: AL301
UPC: 783310362227
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA BurdenTransformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 8 VA, Burden
Overview
Transformer, Current, 600VAC, 300:5 Ratio, Solid Core, 8VA BurdenTransformer, Current, 600 Volt AC, 300:5 Ratio, Solid Core, 8 VA, Burden
Also known as: 783310362227, AL301
Specifications
| Type: | Current Transformer |
| Volts AC: | 600 |
| Volt Amps: | 8 |
| Type: | Current Transformer |
| Volt Amps: | 8 |
| Volts AC: | 600 |