Wireway, NEMA 3R, Slip-On Cover, 8" x 8" x 24", Steel, Galvanized, No Kos

Item #: 602457

Cat #: 8824-GRTGV-NK

UPC: 782051008043

to view pricing and more.
Documents & Guides
Wireway, NEMA 3R, Slip-On Cover, 8" x 8" x 24", Steel, Galvanized, No Kos

Overview

Wireway, NEMA 3R, Slip-On Cover, 8" x 8" x 24", Steel, Galvanized, No Kos
Also known as: 782051008043, 8824-GRTGV-NK

Specifications

Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
Color: Plain
Length: 24 in
Height: 8 in
IP/NEMA Rating: NEMA 3R