B-LINE 101072-GRTGV-NK 72.00 GALV N

Item #: 602488

Cat #: 101072-GRTGV-NK

UPC: 782051009873

to view pricing and more.
Documents & Guides
CIR 101072 GRTGV NK 72.00 GAL

Overview

CIR 101072 GRTGV NK 72.00 GAL
Also known as: 782051009873, 101072-GRTGV-NK

Specifications

Length: 72 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R