B-LINE 4472-GRTGV-NK 72.00 GALV N3R

Item #: 602489

Cat #: 4472-GRTGV-NK

UPC: 782051008203

to view pricing and more.
Documents & Guides
CIR 4472 GRTGV NK 72.00 GALV

Overview

CIR 4472 GRTGV NK 72.00 GALV
Also known as: 782051008203, 4472-GRTGV-NK

Specifications

Length: 72 in
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 4 in
Color: Plain
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R