Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Galvanized, No KOs

Item #: 602492

Cat #: 8872-GRTGV-NK

UPC: 782051008005

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS
Also known as: 782051008005, 8872-GRTGV-NK

Specifications

Length: 72 in
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 72 in
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R