Enclosure, Type: Disconnect with Handle, 36" x 31.38" x 8"

Item #: 6025

Cat #: A36SA3208LPPL

UPC: 783510404192

to view pricing and more.
Enclosure with Handle, Disconnect, Type 12, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 36.00 x 31.38 x 8.00, Material/Finish: Steel/Gray

Overview

Enclosure with Handle, Disconnect, Type 12, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 36.00 x 31.38 x 8.00, Material/Finish: Steel/Gray

These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.

Also known as: 783510404192, A36SA3208LPPL

Features & Benefits

  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on door
  • External welded-on mounting brackets
  • External formed body flange channels away liquids
  • Removable door with continuous hinge
  • Data pocket is high impact thermoplastic
  • Oil-resistant gasket
  • Collar studs for mounting optional panels
  • Holes in body and door for mounting disconnect operating handle, operating mechanism, and door hardware

Specifications

Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Height: 36 in
Width: 31.380 in
Depth: 8 in
Material: Steel
Height: 36 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall
Width: 31.380 in