
to view pricing and more.
Documents & Guides
SS A1200P-10PG GALV HOLE Deep Strut
Overview
SS A1200P-10PG GALV HOLE Deep Strut
Also known as: 616013100431, A1200P-10PG
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |