This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Ideal 35-342 Hole Saw,ideal,ironmanIdeal; Hole Saw; Ironman; Bi-metal; Hole Diameter: 11/16 In; Cutting Size: 1-3/8in Depth; Teeth Per Inch: 4 - 6 Tpi; Material: High-speed Steel
Overview
Ideal 35-342 Hole Saw,ideal,ironmanIdeal; Hole Saw; Ironman; Bi-metal; Hole Diameter: 11/16 In; Cutting Size: 1-3/8in Depth; Teeth Per Inch: 4 - 6 Tpi; Material: High-speed Steel
Also known as: 783250353422, 35-342
Specifications
No Specifications Available