Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series AFCB

Item #: 60271
Cat #: THQL1115AF
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Arc Fault, 10 kAIC, 120/240 VAC.

Overview

15 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Arc Fault, 10 kAIC, 120/240 VAC.
Also known as: THQL1115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)