Compact Fluorescent Downlight, 6", 18W, 120-277V

Item #: 602716

Cat #: LP6F18DTT/TRTMVOLT

UPC: 784231177105

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Downlight, 6 inch, 18 Watt, 120-277 Volt

Overview

Compact Fluorescent Downlight, 6 inch, 18 Watt, 120-277 Volt
Also known as: 784231177105, LP6F18DTT/TRTMVOLT

Specifications

Wattage: 18
Diameter: 6 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 18
Light Technology: Fluorescent
Diameter: 6 in
Volts AC Range: 120 - 277