6/2 Type W / Type TC Portable Power Cable, Yellow, 2kV

Item #: 602759

Cat #: 85406

UPC:

to view pricing and more.
Documents & Guides
Super-Trex Type W / Type TC-ER Portable Power & Automation Cable, 6 AWG, 2 Conductor (Black, Red, Green), 2000 Volts, Yellow, Rated 90° Celsius

Overview

Super-Trex Type W / Type TC-ER Portable Power & Automation Cable, 6 AWG, 2 Conductor (Black, Red, Green), 2000 Volts, Yellow, Rated 90° Celsius

Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded 

circuits are not required. For use in circuits not to exceed 2000 volts.

Also known as: 85406

Specifications

Type: Type W
Conductors: 2
Material: Copper
Color: Black
Gauge: 6 AWG
Jacket: TSE
Volts AC: 2kV
Insulation: EPR
Type: Type W
Material: Copper
Gauge: 6 AWG
Volts AC: 2kV
Conductors: 2
Color: Black
Jacket: TSE
Insulation: EPR