2 AWG Bare Copper, Solid, 25 lb

Item #: 602786

Cat #: BARESD2SOL25LBRL

UPC: 980100334659

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG Soft Drawn Bare Copper, Solid, 25 Pound Reel

Overview

2 AWG Soft Drawn Bare Copper, Solid, 25 Pound Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100334659, BARESD2SOL25LBRL

Specifications

Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 2 AWG
Conductors: 1
Stranding: Solid
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel