4 AWG Bare Copper, Solid, 200 lb

Item #: 602791

Cat #: BARESD4SOL200LBRL

UPC:

to view pricing and more.
Documents & Guides
4 AWG Soft Drawn Bare Copper, Solid, 200 Pound Reel

Overview

4 AWG Soft Drawn Bare Copper, Solid, 200 Pound Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: BARESD4SOL200LBRL

Specifications

Gauge: 4 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 4 AWG
Conductors: 1
Stranding: Solid
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel