Transformer, Control, Terminal Connection, 75VA, 230/460/575 -115/95

Item #: 602801

Cat #: 9T58K0063

UPC: 783173120910

to view pricing and more.
Documents & Guides
Transformer, Control, Terminal Connection, 75 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary

Overview

Transformer, Control, Terminal Connection, 75 VA, 230/460/575 Volt Primary - 115/95 Volt Secondary
Also known as: 783173120910, 9T58K0063

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Primary Voltage: 230, 575
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 75
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 230, 575