High Bay Fixture, Motion Sensing, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 602809
Cat #: CB-4-54-T5HO-L41K-VHCH-MS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit, (MS) Motion Sensor

Overview

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 4100K, Ballast: Electronic Program Start, Options: (VHCH) V-Hook with Chain Kit, (MS) Motion Sensor
Also known as: CB-4-54-T5HO-L41K-VHCH-MS

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)