
Hole Seal, Oil Tight, Size: 1", Material: Steel, Finish: Gray
Item #: 602818
Cat #: AB-100HS
UPC: 707353048269
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, Oil Tight, Size: 1", Material: Steel, Finish: Gray Epoxy Powder Coat
Overview
Hole Seal, Oil Tight, Size: 1", Material: Steel, Finish: Gray Epoxy Powder Coat
Also known as: 707353048269, AB-100HS
Specifications
| Diameter: | 1 in |
| Color: | Gray |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |
| Color: | Gray |