CAW 64120GGVNK 120.00 GALV SC

Item #: 602891

Cat #: 64120GGVNK

UPC: 782051007770

to view pricing and more.
Documents & Guides
No Documents Available
CAW 64120GGVNK 120.00 GALV SC STRAIGHT SECTION W/O KO

Overview

CAW 64120GGVNK 120.00 GALV SC STRAIGHT SECTION W/O KO
Also known as: 782051007770, 64120GGVNK

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Height: 4 in
Material: Steel
Width: 6 in
Color: Plain
Length: 120 in
Height: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain