Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Galvanized, No KOs

Item #: 602905

Cat #: 101036-GGV-NK

UPC: 782051007312

to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts
Also known as: 782051007312, 101036-GGV-NK

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 10 in
Width: 10 in
Material: Steel
Color: Plain