CAT L-5-30-8-C CABLE TIE 30LB 5"

Item #: 602947

Cat #: L-5-30-8-C

UPC: 728494068213

to view pricing and more.
Documents & Guides
CAT L-5-30-8-C CABLE TIE 30LB 5" GRAY 1-PC

Overview

CAT L-5-30-8-C CABLE TIE 30LB 5" GRAY 1-PC
Also known as: 728494068213, L-5-30-8-C

Specifications

Color: Gray
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Gray
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in