MNTG BASE NYLON.75 INCH QUICK STICK

Item #: 602954

Cat #: MPNY-Q-750-9-D

UPC: 728494137667

to view pricing and more.
Documents & Guides
Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Quick Stick Adhesive-Backed Mounting Method, Pack of 500

Overview

Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 19.05mm (0.75 Inches), Width of 19.05mm (0.75 Inches), Height of 5.21mm (0.205 Inches), Quick Stick Adhesive-Backed Mounting Method, Pack of 500
Also known as: 728494137667, MPNY-Q-750-9-D

Specifications

Width: 3/4 in
Length: 3/4 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Width: 3/4 in
Color: Natural
Material: Nylon
Length: 3/4 in
Mounting: Adhesive