Adhesive Mount-Acrylic Adh Tape 1.12" x

Item #: 602998

Cat #: SGABM30-AT-C0

UPC: 074983713882

to view pricing and more.
The adhesive mount in black is mounted with acrylic adhesive tape and measures 1.12" x 1.12" (28.5 mm x 28.5 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for o

Overview

The adhesive mount in black is mounted with acrylic adhesive tape and measures 1.12" x 1.12" (28.5 mm x 28.5 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for o
Also known as: 074983713882, SGABM30-AT-C0

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Color: Black
Material: Nylon
Mounting: Adhesive