4' 19W T8 LED Lamp, 55K

Item #: 603024

Cat #: LT8-4855-PRO

UPC:

to view pricing and more.
Documents & Guides
LED Lamp, 19 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1540, CRI: 78, Color Temperature: 5500K, Length: 48 inch, Rated Average Life: 50000 Hours

Overview

LED Lamp, 19 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1540, CRI: 78, Color Temperature: 5500K, Length: 48 inch, Rated Average Life: 50000 Hours
Also known as: LT8-4855-PRO

Specifications

Color Rendering Index (CRI): 78
Lumens: 1540
Length: 4 ft, 48 in
Color Temperature: 5500 (Bright White)
Wattage: 19
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 78
Length: 4 ft, 48 in
Wattage: 19
Base: Medium Bi-Pin (G13)
Lumens: 1540
Color Temperature: 5500 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277