Breaker, 30A, 2P, 120V, 10 kAIC, Q-Line Ground Fault

Item #: 60303

Cat #: THQL2130GF1

UPC: 783164305135

to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.
Also known as: 783164305135, THQL2130GF1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line