
12 AWG XHHW Stranded Copper, Yellow, 500' Carton
Item #: 603061
Cat #: XHHW12STR7YEL500CN
UPC: 980100639358
to view pricing and more.
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Yellow, 500 Foot Carton, 600 Volts
Overview
12 AWG XHHW-2 Stranded Copper, Yellow, 500 Foot Carton, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100639358, XHHW12STR7YEL500CN
Specifications
| Length: | 500 ft |
| Gauge: | 12 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | XLPE |
| Color: | Yellow |
| Stranding: | Stranded |
| Length: | 500 ft |
| Material: | Copper |
| Conductors: | 1 |
| Color: | Yellow |
| Gauge: | 12 AWG |
| Volts AC: | 600 |
| Jacket: | XLPE |
| Stranding: | Stranded |