AUS AB-8824RT 8X8X24 N3 GALV TROUGH

Item #: 603073

Cat #: AB-8824RT

UPC: 707353021446

to view pricing and more.
Documents & Guides
AUS AB-8824RT 8X8X24 N3 GALV TROUGH

Overview

AUS AB-8824RT 8X8X24 N3 GALV TROUGH
Also known as: 707353021446, AB-8824RT

Specifications

Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Steel
Color: Plain
Length: 24 in
Height: 8 in
IP/NEMA Rating: NEMA 3R