AUS AB-66L90 6X6 90 DEG ELBOW N1

Item #: 603076

Cat #: AB-66L90

UPC: 707353015926

to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-66L90 6X6 90 DEG ELBOW N1 WIREWAY FTG GALV

Overview

AUS AB-66L90 6X6 90 DEG ELBOW N1 WIREWAY FTG GALV
Also known as: 707353015926, AB-66L90

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
Height: 6 in
Width: 6 in
Material: Steel
Angle: 90°