10 Amps, 125VAC, Pin Indicating Midget

Item #: 603109

Cat #: FLA010

UPC: 079458130652

to view pricing and more.
Documents & Guides
10 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

10 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Listed by Underwriters Laboratories from 1 /2 through 5 amperes and Certified by CSA from 1 /2 through 5 amperes

Also known as: 079458130652, FLA010

Specifications

Diameter: 13/32 in
Amps: 10
Length: 1 1/2 in
Type: Fuse, Pin Indicating
Mounting: Cartridge
Volts AC: 125
Class: Midget
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Diameter: 13/32 in
Length: 1 1/2 in
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Amps: 10
Type: Fuse, Pin Indicating
Volts AC: 125
Speed: Slow Blow, Time Lag
Interrupt Rating DC: 10 kA