14 AWG THHN/THWN-2 Stranded Copper, White/Black Stripe, 2000'

Item #: 603118

Cat #: THHN14STRWHTBLK2000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG THHN/THWN-2 Stranded Copper, White w/ Black Stripe, 2000 foot Reel

Overview

14 AWG THHN/THWN-2 Stranded Copper, White w/ Black Stripe, 2000 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN14STRWHTBLK2000RL

Specifications

Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 2000 ft
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded