MLB 8836-GSC1-NK-NP SCREW COVER

Item #: 603131

Cat #: 8836-GSC1-NK-NP

UPC: 784572155046

to view pricing and more.
MLB 8836-GSC1-NK-NP SCREW COVER GUTTER TYPE1

Overview

MLB 8836-GSC1-NK-NP SCREW COVER GUTTER TYPE1
Also known as: 784572155046, 8836-GSC1-NK-NP

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain