This product has been discontinued.

Fuse, Glass, 5A, Fast-Acting, 5mmx20mm, 125V, BULK, Limited Quantities
Item #: 603143
Cat #: BK/GMA-5A
UPC: 051712105750
to view pricing and more.
Documents & Guides
5 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK , Limit Quantities Available,
Overview
5 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to U.L. 198G and CSA 22.2 N59, BULK , Limit Quantities Available,
Also known as: 051712105750, BK/GMA-5A
Specifications
| Speed: | Fast Acting |
| Amps: | 5 |
| Type: | Fuse, Electronic |
| Volts AC: | 125 |
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 5 |
| Volts AC: | 125 |