
Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Steel, 100/PK
Item #: 603146
Cat #: 12X112HWHSTSZJ
UPC: 705591960367
to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 12 x 1-1/2", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591960367, 12X112HWHSTSZJ
Specifications
| Length: | 1 1/2 in |
| Drive: | Slotted |
| Screw Head: | Hex |
| Material: | Steel |
| Size: | # 12 |
| Finish: | Zinc Plated |
| Length: | 1 1/2 in |
| Screw Head: | Hex |
| Size: | # 12 |
| Drive: | Slotted |
| Material: | Steel |
| Finish: | Zinc Plated |