
Fuse, 10A, 250VAC, Slo-Blow, FLM Series Midget
Item #: 603167
Cat #: FLM010
UPC: 079458140651
to view pricing and more.
Documents & Guides
10 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Overview
10 Amp Slo-Blo FLM Series Midget Fuse Cartridge Type, 250 Volt Interrupting Rating: 10,000 Amperes at 250 VAC Dimensions: 13/32” Diameter x 1 1/2” Length
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Also known as: 079458140651, FLM010
Specifications
| Diameter: | 13/32 in |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Volts DC: | 125 |
| Material: | Fiber |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Material: | Fiber |
| Volts AC: | 250 |
| Class: | Midget |
| Interrupt Rating DC: | 10 kA |
| Amps: | 10 |
| Volts DC: | 125 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |