
Weatherproof Outlet Box, 2 Gang, (5) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast, Gray
Item #: 603180
Cat #: TP7130
UPC: 786189071306
to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Overview
Weatherproof Outlet Box, 2 Gang, (5) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Gray, Lugs Included.
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Also known as: 786189071306, TP7130
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Width: | 2 5/8 in |
| Cubic Inches: | 30.500 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Gangs: | 2 |
| Width: | 2 5/8 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 5 |
| Color: | Gray |
| Cubic Inches: | 30.500 in³ |
| Threaded Outlet Diameter: | 3/4 in |