Breaker, 20A, 2P, 120V, 10 kAIC, Q-Line Ground Fault

Item #: 60320

Cat #: THQL2120GF1

UPC: 783164305128

to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.

Overview

20 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120 VAC.

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Also known as: 783164305128, THQL2120GF1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line