COOLING FAN PKG 10" GRLL&FILTE

Item #: 603217

Cat #: XFG10

UPC: 623980821542

to view pricing and more.
Documents & Guides
Grille & Filter 10"

Overview

Grille & Filter 10"
Also known as: 623980821542, XFG10

Specifications

Material: Stainless Steel, Aluminum
Width: 13 in
Material: Stainless Steel, Aluminum
Width: 13 in